Beli angular contact ball bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NSK Single Row Angular Contact Ball Bearing 7313CTP5Deskripsi:・Bantalan bola kontak sudut baris tunggal memiliki sudut kontak, sehingga cocok untuk menahan beban aksial satu arah atau beban gabungan. ・Semakin besar sudut kontak, semakin besar kapasitas beban aksialnya; semakin kecil sudut kontak, semakin menguntungkan untuk putaran berkecepatan tinggi. ・Karena desainnya, komponen gaya aksial akan timbul saat beban radial diterapkan, sehingga harus digunakan secara berpasangan yang saling berhadapan atau dalam kombinasi dua atau lebih.
- CRAFT BEARINGS Angular Contact Ball Bearing (Laher)Deskripsi:Angular contact ball bearings are provided with three different cages: machined brass cage, steel sheet cage or polymer cage. Choosing right cage is important to ensure robust operation, sufficient lubrication or right speed ratings.
- FAG Bantalan Bola Penyelaras Sendiri (Laher)Deskripsi:Self-aligning ball bearing 10..-TVH, plastic cage
- SKF Single Row Angular Contact Ball Bearing BEP Series (Laher)Deskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Axial Internal Clearance: Not applicable
- Bearing Material: Bearing steel
- Cage: Non-metallic
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Limiting Value (e): 1.14
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Number of Rows: 1
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- Sealing: Without
- Universal Matching Bearing: No
- NACHI Single Row Angular Contact Ball Bearings 7000 Series (Laher)Deskripsi:- The raceways of both the inner and outer rings of this bearing type are made with a set contact angle.- Single-row Angular Contact ball bearings can sustain radial, axial or composite loads, however, any axial load must be in one direction.- Larger contact angle type has better axial load capability.- Small contact angle type has higher permissible speed capability.- This bearing type is generally used in adjacent positions.
- NSK Double Row Angular Contact Ball Bearing 5200 Series Open Type (Laher)Deskripsi:The double row angular contact ball bearing is a bearing having a structure in which the outer race of the two single row angular ball bearings is aligned and the inner race and the outer race are united. It therefore has thrust load capability in both directions.atribut:
- Inner Diameter D: Φ 10mm
- Outer Diameter D: Φ 30mm
- Width B: 14.3mm
- Material (main body): High Carbon Chromium Bearing Steel
- Action point distance a 0: 14.5mm
- Allowable speed Grease lubrication: 17000min-1 (rpm)
- Allowable speed Oil lubrication: 22000min-1(rpm)
- Basic load rating Cor: 3900N
- Rolling Body Material: High Carbon Chromium Bearing Steel
- Dimensions r: (Minimum) 0.6mm
- NACHI Single Row Angular Contact Ball Bearing 7300 Series (Laher)Deskripsi:- The raceways of both the inner and outer rings of this bearing type are made with a set contact angle.- Single-row Angular Contact ball bearings can sustain radial, axial or composite loads, however, any axial load must be in one direction.- Larger contact angle type has better axial load capability.- Small contact angle type has higher permissible speed capability.- This bearing type is generally used in adjacent positions.
- TRITAN Angular Contact Ball Bearing (Laher)Deskripsi:High-clearance double-row angular contact ball bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft. The double row of bearings allows it to act as a matching set of singular bearings arranged back-to-back, or a duplex, while saving space on the shaft.atribut:
- UNSPSC: 31171504
- ABEC Rating: 1
- Ball Material: Alloy Steel
- Ball Material Grade: AISI 52100
- Bearing Type: Single Bearing
- Cage Material: Polyamide
- Load Direction: Radial; Thrust
- Lubricant Material: Polyrex EM Grease; SRI 2 Grease
- Matched Bearing Type: Not Matched/Single Bearing
- Maximum Temperature (°C): 175
- Minimum Temperature (°C): -40
- Number of Rows: Two
- Ring Material: Alloy Steel
- Ring Material Grade: AISI 52100
- Standards: ISO Certified 9001
- FAG Angular Contact Ball Bearing BXL Type (Laher)Deskripsi:Angular contact ball bearing 70..-B-XL-2RS-TVP, single row, X-life, seals, plastic cageatribut:
- Design Variant: B
- Dimensional / Heat Stabilization: Rings dimensional stabilized up to 150° (S0)
- FAG Axial Angular Contact Ball BearingDeskripsi:Axial angular contact ball bearings 2344, double direction, separable, restricted tolerancesatribut:
- Cage: Brass Cage (M)
- Contact-Angle (α) (°): 60
- Diameter Shaft Shoulder Clearance (da): h12
- Operating Temperature Max. (Tmax) (°C): 150
- Operating Temperature Min. (Tmin) (°C): -30
- Shoulder Diameter Outer Ring Clearance (Da): H12
- Tolerance Class: Tolerance class SP
- NSK Single Row Angular Contact Ball Bearing 7306ATP5Deskripsi:Bantalan bola kontak sudut baris tunggal memiliki sudut kontak, sehingga cocok untuk menahan beban aksial satu arah atau beban gabungan. Semakin besar sudut kontak, semakin besar kapasitas beban aksialnya, dan semakin kecil sudut kontak, semakin menguntungkan untuk putaran kecepatan tinggi. Secara struktural, ketika beban radial dikenakan, komponen gaya aksial akan timbul, sehingga harus digunakan berpasangan secara berlawanan atau dalam kombinasi dua atau lebih.
- NSK Single Row Angular Contact Ball Bearing 7207ATP5Deskripsi:・Bantalan bola kontak sudut baris tunggal memiliki sudut kontak, sehingga cocok untuk menahan beban aksial satu arah atau beban gabungan. ・Semakin besar sudut kontak, semakin besar kapasitas beban aksialnya; semakin kecil sudut kontak, semakin menguntungkan untuk putaran berkecepatan tinggi. ・Karena strukturnya, ketika beban radial diterapkan, komponen gaya aksial akan timbul, sehingga harus digunakan berpasangan secara berlawanan atau dalam kombinasi dua atau lebih.
- THK Caged Ball LM Guide SSR RailDeskripsi:Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation. [Compact, Radial Type]Since it is a compactly designed model that has a low sectional height and a ball contact structure in the radial direction, this model is optimal for horizontal guide units. [Superb Planar Running Accuracy]Use of a ball contact structure that is highly resistant to loads in the radial direction minimizes radial displacement under radial loads and provides stable, highly accurate motion. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [Stainless Steel Type also Available as Standard]A stainless steel type with its LM block, LM rail and balls all made of stainless steel, which is superb ly corrosion resistant, is also available as standard.atribut:
- Dimensions g (mm): 20
- NSK Single Row Angular Contact Ball Bearing 7322BT (Laher)Deskripsi:・Bantalan bola kontak sudut baris tunggal memiliki sudut kontak, sehingga cocok untuk menahan beban aksial satu arah atau beban gabungan. ・Semakin besar sudut kontak, semakin besar kapasitas beban aksial, dan semakin kecil sudut kontak, semakin menguntungkan untuk putaran berkecepatan tinggi. ・Karena strukturnya, ketika beban radial diterapkan, komponen gaya aksial akan timbul, sehingga bantalan ini digunakan secara berpasangan atau dalam kombinasi dua atau lebih.
- FAG Angular Contact Ball Bearing Series 3215-B-2RSR-TVHatribut:
- A (mm): 65.2
- D1 (mm): 92.1
- da min (mm): 84
- m (kg): 1.94
- C0r (N): 85000
- Cr (N): 88000
- Cur (N): 4350
- D2 (mm): 115.5
- Da max (mm): 121
- Inner Diameter d (mm): 75
- Outer Diameter d (mm): 130
- Width B (mm): 41.3
- nG (1/minute): 2900
- r min (mm): 1.5
- ra max (mm): 1.5
- α (°): 25
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
Daftar Harga angular contact ball bearing Terbaru November 2026
| NSK Single Row Angular Contact Ball Bearing 7313CTP5 | Rp4.399.900 |
| CRAFT BEARINGS Angular Contact Ball Bearing (Laher) | Rp87.900 |
| FAG Bantalan Bola Penyelaras Sendiri (Laher) | Rp88.900 |
| NSK Double Row Angular Contact Ball Bearing (Laher) | Rp96.900 |
| SKF Single Row Angular Contact Ball Bearing BEP Series (Laher) | Rp289.900 |
| NACHI Single Row Angular Contact Ball Bearings 7000 Series (Laher) | Rp209.900 |
| NTN Angular Contact Ball Bearing 7000 Series (Laher) | Rp169.900 |
| NSK Double Row Angular Contact Ball Bearing 5200 Series Open Type (Laher) | Rp209.900 |
| NTN Deep Groove Ball Bearing (Laher) | Rp23.900 |
| NACHI Single Row Angular Contact Ball Bearing 7300 Series (Laher) | Rp239.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/NSK%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%207313CTP5/6yP112436250-1.jpg)
/CRAFT%20BEARINGS%20Angular%20Contact%20Ball%20Bearing%20(Laher)/olP103216885-1.jpg)
/glP107005597-1.jpg)
/NSK%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20(Laher)/ecP103792516-1.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BEP%20Series%20(Laher)/8mP107631310-2.jpg)
/NACHI%20Single%20Row%20Angular%20Contact%20Ball%20Bearings%207000%20Series%20(Laher)/bjP102911415-2.jpg)
/NTN%20Angular%20Contact%20Ball%20Bearing%207000%20Series%20(Laher)/7lP105525273-2.jpg)
/NSK%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%205200%20Series%20Open%20Type%20(Laher)/ktP102809749-2.jpg)
/qrP102395963-4.jpg)
/NACHI%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%207300%20Series%20(Laher)/P102412570-1.jpg)
/TRITAN%20Angular%20Contact%20Ball%20Bearing%20(Laher)/1hP109583053-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20BXL%20Type%20(Laher)/88P111361296-1.jpg)
/FAG%20Axial%20Angular%20Contact%20Ball%20Bearing/8nP111361311-1.jpg)
/NSK%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%207306ATP5/7qP112436278-1.jpg)
/NSK%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%207207ATP5/88P112436296-1.jpg)

/NSK%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%207322BT%20(Laher)/67P112436223-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%203215-B-2RSR-TVH/91P104825325-1.jpg)
/35P103209113-1.jpg)
/4wP105594176-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)